Zoro Homepage

Rigging/Climbing Rope, 3/4" Dia. x 200' L

  • Mfr # AT190190061

  • Zoro # G501252936


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
2,248 lb
Rope Construction
Double Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT190190061
Zoro #
G501252936
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
200 ft
Rope Diameter
3/4 in
Diameter
3/4 in
Overall Length
200 ft

Details

Rope Item
Rigging Line
Rope Material
Nylon; Polyester
Rope Strand Count
24
Working Load Limit
2,248 lb
Rope Construction
Double Braid
Rope Type
Static
Item
Rigging Line
Color
Neon Green
Elongation at 10% MBS
4.3 %
Tensile Strength
22,480 lb
Elongation at 300 lb.
0.3 %
Rope Core
Yes
Package Type
Bag
End Type
Plain
Weight
37.2 lb
Elongation @ 300 lb
0.3 %
Elongation @ 10% Minimum Breaking Strength
4.3 %
Product Type
Rigging and Climbing Rope
Core Material
Nylon
Spliceability
Spliceable
Core Type
Braided Core
Lifting Capability
For Lifting
Breaking Strength
22,480 lbf
Rope Format
Bag
Cover Material
Polyester
Core Strand Count
1

Description

Rope Item Rigging Line, Rope Diameter 3/4 in, Rope Material Nylon; Polyester, Rope Strand Count 24, Rope Length 200 ft, Working Load Limit 2,248 lb, Rope Construction Double Braid, Tensile Strength 22,480 lb, Rope Core Yes, Neon Green, Rope Type Dynamic, Elongation at 300 lb. 0.3 Percent, Package Type Bag, Elongation at 10 Percent MBS 4.3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.