This item is Discontinued.

Sterling Rigging/Climbing Rope, 1/2" Dia. x 600' L AC128060183

Rigging/Climbing Rope, 1/2" Dia. x 600' L (Discontinued)

  • Mfr # AC128060183
  • Zoro # G301252969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC128060183
Zoro #
G301252969
UPC #
-
Country of Origin
United States

Dimensions

Rope Length
600 ft
Rope Diameter
1/2 in
Overall Length
600 ft
Diameter
1/2 in

Details

Rope Item
Arbor Rope
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
674 lb
Rope Construction
Kernmantle
Rope Type
Static
Item
Climbing Line
Color
Blue
Rope Core
Yes
Tensile Strength
6,740 lb
Package Type
Spool
Min. Breaking Strength (MBS)
6740 lb
Elongation at 10% MBS
5.2 %
Weight
7.8 lb
Resistance Properties
Abrasion-Resistant
Elongation @ 10% Minimum Breaking Strength
5.2 %
Lifting Capability
For Lifting
Core Material
Nylon
Rope Format
Spool
Spliceability
Spliceable
Product Type
Rigging and Climbing Rope
Breaking Strength
6,740 lbf

Description

Rope Item Arbor Rope, Rope Diameter 1/2 in, Rope Material Polyester, Rope Strand Count 16, Rope Length 600 ft, Working Load Limit 674 lb, Rope Construction Kernmantle, Tensile Strength 6,740 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 6740 lb, Rope Type Dynamic, Package Type Spool, Elongation at 10 Percent MBS 5.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.