Scion Climbing Rope Teal 11.5mm x 600 ft. Rope Logic EV Low Profile Splice

  • Mfr # SSCN-600-TL-EVS

  • Zoro # G823362412


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Rope Item
Climbing Rope
Rope Dia.
11.5 mm
Rope Material
Polyester / Nylon
Rope Length
600 ft
Standards
ANSI Z133 of 5,000 lbs. MBS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSCN-600-TL-EVS
Zoro #
G823362412
UPC #
810122897699
Country of Origin
Canada

Dimensions

Rope Dia.
11.5 mm
Rope Length
600 ft

Details

Rope Item
Climbing Rope
Rope Material
Polyester / Nylon
Color
Teal
Standards
ANSI Z133 of 5,000 lbs. MBS

Description

The EV Low Profile Splice was developed by Rope Logic master splicers, this low profile hand splice delivers full ANSI-rated strength in a termination and friction savers. The result is faster MRS setups and efficient ground-level line setting. MBS 3-Sigma break-tested to 4,583 lbs. (20.4kN) the splice is ANSI Z133 compliant. Pulls through friction savers with ease for quick line setting from the ground. Scannable compatible. Also available in Pink & Grey Scion 11.5mm, Banshee 11.7mm and Triad 11.9mm arborist climbing line.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.