213 Silicone O-ring 70A Shore Red, -1000 Pack
- Mfr # ORSIL213X1000
- Zoro # G900571683
product price:Â
$
86.85
/pk of 1000, $0.09/ea
Key Features
O-Ring Material
Silicone
Durometer
70A
Type
O-Ring
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORSIL213X1000
- Zoro #
- G900571683
- UPC #
- 742839483349
- Country of Origin
- United States
Details
- O-Ring Material
- Silicone
- Durometer
- 70A
- Type
- O-Ring
- Material
- Silicone
Description
Silicone O-ring is red in color, round in shape, has a durometer of 7OA, and is designed for use in a wide variety of sealing applications. It has good resistance to ozone, weather, detergent, salt water, engine and transmission oil, non-petroleum brake fluid, hydraulic fluids that resist fire, vegetable and animal oils, and high molecular weight chlorinated aromatic hydrocarbons. Silicone is vulnerable to mechanical wear and tear, water and steam over 250 degrees F (121 degrees C), aromatic hydrocarbons (benzene), chlorinated hydrocarbons (trichloroethylene), acids and bases, and hydrocarbon fuels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.