Shop ZORO SELECT
See all product information
Create Account
Rope-StyleCompressPkSeal, Grphte, 1/2", Gry
- Mfr # ZUSA-CP-369
- Zoro # G623354754
product price:Â
$
51.29
/ea
Key Features
pH - Maximum
14 pH
Steam Temperature - Maximum
1,200 Degrees F
Liquid Temperature - Maximum
650 Degrees F
Lubrication Method
Impregnated
Lubrication Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-369
- Zoro #
- G623354754
- UPC #
- 197666242377
- Country of Origin
- China
- pH - Maximum
- 14 pH
- Steam Temperature - Maximum
- 1,200 Degrees F
- Liquid Temperature - Maximum
- 650 Degrees F
- Item
- Rope-Style Compression Packing Seals
- Lubrication Method
- Impregnated
- Lubrication Type
- PTFE
- pH - Minimum
- 0 pH
- Liquid Temperature - Minimum
- -300 Degrees F
- Series
- 1863
- Shaft Speed - Maximum
- 4,000 fpm
- Color
- Gray
- Pressure for Valves - Maximum
- 1,500 psi
- Pressure for Pumps - Maximum
- 250 psi
- Standards
- Not Rated
- Base Material
- Graphite
- Product Type
- Compression Packing Seal
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 10 ft
- Packing Seal Size
- 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 10 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 1/2 in, Pressure for Valves - Maximum 1,500 psi, Color Gray
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.