Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Votive Wax Candles, Creme, 10 hr., PK288

  • Mfr # 40104

  • Zoro # G4943920


product price: $105.99
/pk 288, $0.37/ea
Free Shipping & Returns

Key Features

Color
Cream
Burn Time
10 hr
Material
Wax
Application
Table Lighting
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40104
Zoro #
G4943920
UPC #
10076642401045
Country of Origin
Viet Nam

Dimensions

Overall Length
1 1/2 in
Overall Width
1 1/2 in
Overall Height
1 1/4 in

Details

Item
Liquid Wax
Color
Cream
Burn Time
10 hr
Material
Wax
Application
Table Lighting
Product Type
Tealights
Fuel Type
Solid Wax

Description

Liquid Wax, Overall Height 1 1/4 in, Jar Color Not Applicable, Overall Width 1 1/2 in, Overall Length 1 1/2 in, Material Wax, Color Cream, Light Color Not Applicable, Product Type Tealights, Application Table Lighting, Burn Time 10 hr, Package Quantity 288

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.