Shop STI FIRESTOP
See all product information
Create Account
Ezpath Series 33 - Retro Fit Plate, Steel, Galvanized Finish, Silver
Mfr # EZP133R
Zoro # G0574071
product price:Â
$
83.69
/ea
Key Features
Color
Silver
Material
Steel
Finish
Galvanized
Size
8-1/2"H x 2"Wx 12"L
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP133R
- Zoro #
- G0574071
- UPC #
- -
- Country of Origin
- United States
- Item
- Retro Fit Plate
- Color
- Silver
- Material
- Steel
- Finish
- Galvanized
- For Use With
- EZD33FWS Fire-Rated Pathway Device
- Usage Location
- Wall Penetrations
- Fire Rating
- 4 hr
- Product Type
- Retro Fit Plate
- Shape
- Square
- For Use On
- Cable, Cable Trays
- Mount Type
- Retro-Fit Mount
- Minimum Service Temperature
- -10 Degrees F
- Maximum Service Temperature
- 120 Degrees F
- Composition
- Galvanized Steel, Intumescent
- Firestop Device Type
- Fire-Rated Pathway
Description
Retro Fit Plate, Fire Rating 4 hr, For Use On Cable, Cable Trays, Overall Height 8.5 in, Overall Length 12 in, Overall Width 2 in, Product Type Retro Fit Plate, Shape Square, Usage Location Wall Penetrations, Color Silver, Finish Galvanized, For Use With EZD33FWS Fire-Rated Pathway Device, Material Galvanized Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Mount Type Retro-Fit Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.