Zoro Homepage

Filler Strip

  • Mfr # FSTRIP

  • Zoro # G3568315


product price: $2.89
/ea
Sold in multiples of 60 for $173.40

Key Features

For Use With
Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction
Includes Mounting Hardware
No
Usage Location
Fluted Deck, Mineral Wool, Top of Wall Construction
Product Type
Filler Strip
For Use On
concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSTRIP
Zoro #
G3568315
UPC #
-
Country of Origin
United States

Details

Item
Filler Strip
For Use With
Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction
Includes Mounting Hardware
No
Usage Location
Fluted Deck, Mineral Wool, Top of Wall Construction
Product Type
Filler Strip
For Use On
concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck
Fire Rating
Not Rated
Shape
Rectangular
For Material Type
Wood

Description

Filler Strip, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On concrete, Fire-Rated wall assembly, head of wall, joints and gaps, steel deck, Includes Not Applicable, Includes Mounting Hardware No, Outside Diameter Not Applicable, Product Type Filler Strip, Shape Rectangular, Usage Location Fluted Deck, Mineral Wool, Top of Wall Construction, For Material Type Wood, For Use With Fire Barrier Spray, Fluted Deck, Mineral Wool, Top of Wall Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.