Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Composite Sheet, 28 x 16 In.

  • Mfr # CS1628

  • Zoro # G0608937


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1628
Zoro #
G0608937
UPC #
730573116289
Country of Origin
United States

Dimensions

Thickness
0.1 in
Sheet Length
28 in
Overall Width
16 in
Roll Length
28 in
Overall Length
28 in

Details

Item
Firestop Sheet
Color
Silver
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
350 Degrees F
Resistance Properties
Fire Resistant
Maximum Service Temperature
130 Degrees F
STC Rating
55
Firestop Type
Sheet/Panel
Minimum Service Temperature
-10 Degrees F
Fire Resistance Type
Intumescent
Cuttable
Yes

Description

Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 16 in, Roll Length 28 in, Color Silver, Cuttable Yes, Expansion Temperature 350 Degrees F, Maximum Service Temperature 130 Degrees F, Minimum Service Temperature -10 Degrees F, Resistance Properties Fire Resistant, Sheet Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.