Zoro Homepage

Fire Barrier Pathway Kit, 3 In., Square

  • Mfr # EZDP33FWS

  • Zoro # G1489372


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, FM Approved, UL Listed
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZDP33FWS
Zoro #
G1489372
UPC #
730573000342
Country of Origin
United States

Dimensions

Overall Length
10.5 in
Overall Height
3 in
Overall Width
3 in

Details

Item
Fire Barrier Pathway Kit
Color
Orange
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, FM Approved, UL Listed
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
350 Degrees F
Shape
Square
Includes
(2) Gaskets, (2) Mounting Plates, Labels, Series 33 Device
For Use On
Cable, Cable Trays
Features
Cable Capacities From 0% to 100% Visual Fill
Expansion Volume
15X
Minimum Service Temperature
-10 Degrees F
Maximum Service Temperature
120 Degrees F
Paintable
Yes
Fire Resistance Type
Intumescent
Cable Loading Area
6 sq in
Body Material Finish
Galvanized
Includes Mounting Hardware
Yes
Body Material
Steel
Products By Industry
Electrical
Firestop Type
Pass Through Devices for Walls and Ceilings
Material
Steel

Description

Fire Barrier Pathway Kit, Cable Loading Area 6 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Gaskets, (2) Mounting Plates, Labels, Series 33 Device, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 3 in, Overall Length 10.5 in, Overall Width 3 in, Shape Square, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.