Zoro Homepage

Fire Barrier Pathway, Orange, 29" W

  • Mfr # EZD444MBS2

  • Zoro # G5568005


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Steel
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL Certified
Usage Location
Fire-Rated Walls and Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZD444MBS2
Zoro #
G5568005
UPC #
730573001097
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
15.75 in
Overall Width
29 in

Description

Fire Barrier Pathway, Cable Loading Area 12.66 sq in, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable Trays, Includes (2) Gaskets, (2) Hanger Brackets, (4) Series 44 Devices, Labels, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 15.75 in, Overall Length 14 in, Overall Width 29 in, Shape Rectangular, Usage Location Fire-Rated Walls and Floors, Body Material Steel, Body Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.