Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, 20 oz., Blue

  • Mfr # ES120

  • Zoro # G4417786


product price: $22.19
/ea

Key Features

Color
Blue
Material
Elastomeric
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079)
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES120
Zoro #
G4417786
UPC #
730573081037
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
13 in

Details

Item
Fire Barrier Sealant
Color
Blue
Material
Elastomeric
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079)
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Through Penetrations, Wall to Wall
Firestop Application
Concrete Floor, Concrete Walls, General Purpose
For Material Type
All Common Construction Surfaces
Series
ES
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no PCB's, no inorganic fibers, no solvents, Non-halogenated
Application Method
Caulk Gun
Container Type
Tube
For Use On
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
Smoke Developed Index
5
Flame Spread Rating
Class A
Minimum Service Temperature
40 Degrees F
Flame Spread Index
5
Maximum Application Temperature
95 Degrees F
Minimum Application Temperature
40 Degrees F
Shelf Life
2 yr
Non-Toxic
No
Paintable
Yes
Formulation
Latex Based
STC Rating
62
Watertight
Yes
For Location
Construction Joints
Firestop Type
Sealant/Caulk
Elastomeric
Yes
Drying Time
2 hr
Density
12.1 lb/gal
Maximum Service Temperature
185 Degrees F

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Blue, Container Size 20 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Non-Toxic No, Paintable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.