Clinician Patient Access Device, Gray
Mfr # CPAD4K
Zoro # G400428036
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Material
ABS Plastic, Polycarbonate Copolymer, Steel
Color
Gray
Standards
ADA, ANSI/UL1479, ASTM E814, ASTM E90, HIPAA, NFPA 101
Includes
Insertion Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPAD4K
Zoro #
G400428036
UPC #
730573009353
Country of Origin
United States
Details
Finish
Galvanized
Material
ABS Plastic, Polycarbonate Copolymer, Steel
Color
Gray
Item
Clinician Patient Access Device with Insertion Tool Kit
Standards
ADA, ANSI/UL1479, ASTM E814, ASTM E90, HIPAA, NFPA 101
Includes
Insertion Tool
Description
Clinician Patient Access Device with Insertion Tool Kit, Galvanized Finish, Material ABS Plastic, Polycarbonate Copolymer, Steel, Includes Insertion Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.