Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFA2208
Zoro #
G0573575
UPC #
730573322086
Country of Origin
United States
Dimensions
Overall Length
2 in
Thickness
0.04 in
Overall Width
2 in
Overall Height
96 in
Details
Item
Firestop Angle
Color
Red
Fire Rating
Not Rated
Standards
ASTM E814, FM Approved, UL Classified
Usage Location
Duct
Expansion Temperature
350 Degrees F
For Material Type
Steel
Shape
Rectangle
For Use With
Firestop Angle
For Use On
Ducts
Features
Installs Around Bare and Insulated Rectangular Ductwork, Eliminates The Need for Sealants and Forming Materials
Expansion Volume
15X
Body Material Finish
Powder Coated
Body Material
Steel
Maximum Service Temperature
130 Degrees F
Firestop Type
Pipe Collars For Passing Through Walls
Material
Steel
Resistance Properties
sealing against fire and smoke
Description
Firestop Angle, Fire Rating Not Rated, For Use On Ducts, Overall Height 96 in, Overall Length 2 in, Overall Width 2 in, Shape Rectangular, Usage Location Duct, Body Material Steel, Body Material Finish Powder Coated, Color Red, Expansion Temperature 350 Degrees F, Expansion Volume 15X, Features Installs Around Bare and Insulated Rectangular Ductwork, Eliminates The Need for Sealants and Forming Materials, For Material Type Steel, For Use With Firestop Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.