Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Height Adapter, For CD600, 6 In.H, 6 In.D

  • Mfr # CD600X

  • Zoro # G1561445


product price: $22.85
/ea

Key Features

Color
Red
Material
Plastic
Fire Rating
3 hr
Standards
UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479)
For Use With
MFR No. CD600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD600X
Zoro #
G1561445
UPC #
730573346020
Country of Origin
China

Dimensions

Diameter
6 in
Outside Diameter
6 in
Overall Height
6 in

Details

Item
Height Adapter
Color
Red
Material
Plastic
Fire Rating
3 hr
Standards
UL Classified, FM Approved, FBC System Compatible, and ASTM E814 (ANSI/UL1479)
For Use With
MFR No. CD600
Maximum Service Temperature
130 Degrees F
Firestop Type
Adapters for Cast In Devices

Description

Height Adapter, Fire Rating 3 hr, Outside Diameter 6 in, Overall Height 6 in, Product Type Height Adapter, Color Red, For Use With Mfr. No. CD600, Material Polypropylene, Maximum Service Temperature 130 Degrees F, Standards UL 1479, CAN/ULC-S115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.