Zoro Homepage

Fire Barrier Pathway, Rectangle, 19-1/2" W

  • Mfr # MDM400G

  • Zoro # G7883517


product price: $5,344.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM400G
Zoro #
G7883517
UPC #
730573404454
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
19.5 in
Overall Height
8 in

Details

Item
Fire Barrier Pathway
Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
Shape
Rectangular
For Use On
Cable
Cable Loading Area
82 sq cm
Body Material
Steel
Expansion Volume
800%
Fire Resistance Type
Intumescent
Minimum Service Temperature
-23 Degrees C
Paintable
Yes
Body Material Finish
Galvanized
Maximum Service Temperature
49 Degrees C
Firestop Type
Pipe Collars For Passing Through Walls

Description

Fire Barrier Pathway, Cable Loading Area 82 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 8 in, Overall Length 14 in, Overall Width 19.5 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.