Fire Barrier Wrap Strip, H 1/4", 2" W
Mfr # MWS250
Zoro # G7760210
product price: $662.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Intumescent
Fire Rating
Up to 2 hr
Standards
ABS
Firestop Application
Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWS250
Zoro #
G7760210
UPC #
730573440049
Country of Origin
United States
Dimensions
Thickness
6.4 mm
Overall Width
2 in
Sheet Length
144 in
Roll Length
144 in
Overall Height
1/4 in
Details
Item
Firestop Strip
Color
Red
Material
Intumescent
Fire Rating
Up to 2 hr
Standards
ABS
Firestop Application
Plastic Pipe
Expansion Temperature
320 Degrees F
Resistance Properties
Water Resistant
Features
Forms Flexible, Water-Resistant Seals, Provides Rapid Intumescent Expansion
Outer Material
Intumescent
Maximum Service Temperature
129.2 Degrees F
Description
Firestop Strip, Fire Rating 2 hr, Overall Width 2 in, Roll Length 144 in, Color Red, Expansion Temperature 320 Degrees F, Features Forms Flexible, Water-Resistant Seals, Provides Rapid Intumescent Expansion, Maximum Service Temperature 129.2 Degrees F, Outer Material Intumescent, Resistance Properties Water Resistant, Sheet Length 144 in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.