Zoro Homepage

Marine Cable Spray, 5 gal. Size

  • Mfr # MCC105

  • Zoro # G7883395


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Latex
Fire Rating
Not Rated
Standards
Tested to IEC 60331-21, IEC 60332-3-22, ASTM E84/UL723
Firestop Application
Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCC105
Zoro #
G7883395
UPC #
730573071045
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Marine Cable Spray
Color
White
Material
Latex
Fire Rating
Not Rated
Standards
Tested to IEC 60331-21, IEC 60332-3-22, ASTM E84/UL723
Firestop Application
Cables
Resistance Properties
Water Resistant
Container Type
Pail
Application Method
Spray
For Use On
Cable Protection
Paintable
Yes
Drying Time
24 to 48 hr
Shelf Life
2 yr
Flame Spread Rating
Class A
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
95 Degrees F
Formulation
Latex Based
Coverage Area
12.8 sq ft per gal
Smoke Developed Index
15
Density
10 lb/gal
Firestop Type
Spray
Flame Spread Index
0

Description

Marine Cable Spray, Application Method Spray, Color White, Container Size 5 gal, Container Type Pad, Coverage Area 12.8 sq ft per gal, Drying Time 24 to 48 hr, Fire Rating Not Rated, Firestop Type Spray, Flame Spread Index 0, Flame Spread Rating Class A, For Use On Cable Protection, Formulation Latex Based, Paintable Yes, Resistance Properties Water Resistant, Shelf Life 2 yr, Smoke Developed Index 15, Standards FM Approved, IEC 60331, IEC Publication 60332-3-22, IEEE 383/1202, Density 10 lb/gal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.