Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFC32
Zoro #
G7883088
UPC #
730573431306
Country of Origin
United States
Dimensions
For Pipe Size
1 1/4 in
Needed Opening Diameter
1.7 in
Flange Diameter
2.8 in
Collar Body Diameter
1.7 in
Description
Marine Firestop Collar, Collar Body Diameter 1.7 in, Fire Rating Up to 30 min, For Pipe Size 1.3 in, Usage Location Fire-Rated Bulkheads and Decks, Body Design Split, Body Material Stainless Steel, Body Material Grade Type 316, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 30X to 60X, Features Heavy Gauge, No Soluble or Hygroscopic Ingredients, Retrofits Around Existing Metallic and Non-Metal Pipe, Flange Diameter 2.8 in, Flange Material Mild Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.