This item is Discontinued.

Sti Marine Marine Firestop Collar, For 2" Pipe Size MFC50

Marine Firestop Collar, For 2" Pipe Size (Discontinued)

  • Mfr # MFC50
  • Zoro # G7883060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFC50
Zoro #
G7883060
UPC #
730573431504
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Flange Diameter
5 in
Needed Opening Diameter
2.4 in
Collar Body Width
2.15 in
Collar Body Diameter
3.1 in

Details

Item
Marine Firestop Collar
Color
Silver
Material
Stainless Steel
Fire Rating
Up to 30 min
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, DNV-GL, 1408/14, Class B0-B30, A0-A60, H0-H120 Bulkheads and Decks
Usage Location
Fire-Rated Bulkheads and Decks
Firestop Application
Metal Pipe, Plastic Pipe
Expansion Temperature
320 Degrees F
For Material Type
Plastic
Resistance Properties
Water Resistant
For Use With
Plastic, Metal Pipes
Features
Heavy Gauge, No Soluble or Hygroscopic Ingredients, Retrofits Around Existing Metallic and Non-Metal Pipe
Body Material
Stainless Steel
Flange Material
Mild Steel
Body Material Grade
Type 316
Maximum Service Temperature
129.2 Degrees F
Expansion Volume
30X to 60X
For Environment
Hazardous Locations
Paintable
Yes
Intumescent
Yes
Body Design
Split

Description

Marine Firestop Collar, Collar Body Diameter 3.1 in, Fire Rating Up to 30 min, For Pipe Size 2 in, Usage Location Fire-Rated Bulkheads and Decks, Body Design Split, Body Material Stainless Steel, Body Material Grade Type 316, Collar Body Width 2.15 in, Color Silver, Expansion Temperature 320 Degrees F, Expansion Volume 30X to 60X, Features Heavy Gauge, No Soluble or Hygroscopic Ingredients, Retrofits Around Existing Metallic and Non-Metal Pipe, Flange Diameter 5 in, Flange Material Mild Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.