This item is Discontinued.

Sti Mounting Trim Kit, 72 in L, 48 in W 43782-4872

Mounting Trim Kit, 72 in L, 48 in W (Discontinued)

  • Mfr # 43782-4872
  • Zoro # G8321905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43782-4872
Zoro #
G8321905
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
48 in
Length (Straight Wireway)
72 in

Details

Item
Mounting Trim Kit
Mounting
Screw
Color
Yellow
Cover Material
Aluminum
Base Material
Aluminum
IP Rating
67
Standards
CE,UL
For Use With
Mfr. No. UM5-4872

Description

Mounting Trim Kit, Color Yellow, Cover Material Aluminum, Base Material Aluminum, Length 72 in, Width 48 in, For Use With Mfr. No. UM5-4872, Screw Mounting, Standards CE,UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.