Zoro Homepage

Silicone Firestop Sealant

  • Mfr # SIL305

  • Zoro # G8365239


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Container Size
4.5 gal
Adhesive Grouping
Sealant
Sealant Base
Silicone
Standards
Class 1 W Rating for water resistance (Per ANSI/UL1479)
Sealant Properties
high performance silicone firestop sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL305
Zoro #
G8365239
UPC #
730573013052
Country of Origin
United States

Dimensions

Container Size
4.5 gal

Details

Item
SERIES SIL SILICONE FIRESTOP SEALANT
Adhesive Grouping
Sealant
Sealant Base
Silicone
Standards
Class 1 W Rating for water resistance (Per ANSI/UL1479)
Sealant Properties
high performance silicone firestop sealant

Description

SERIES SIL SILICONE FIRESTOP SEALANT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.