Shop STI FIRESTOP
See all product information
Create Account
Three Gang Pathway Wall Plates, Steel, Galvanized Finish, Silver
Mfr # EZP333W
Zoro # G3310361
product price:Â
$
70.85
/ea
Key Features
For Use With
Walls, Cables, Conduits, EZD33FWS
Color
Silver
Material
Steel
Finish
Galvanized
Fire Rating
1 hr, 2 hr, 3 hr, 4 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP333W
- Zoro #
- G3310361
- UPC #
- 730573003336
- Country of Origin
- United States
- Item
- Wall Plates
- For Use With
- Walls, Cables, Conduits, EZD33FWS
- Color
- Silver
- Material
- Steel
- Finish
- Galvanized
- Fire Rating
- 1 hr, 2 hr, 3 hr, 4 hr
- Shape
- Rectangle
- Standards
- UL 1479, CAN/ULC-S115
- Product Type
- Wall Plate
- Maximum Service Temperature
- 120 Degrees F
- Minimum Service Temperature
- -10 Degrees F
- Composition
- Galvanized Steel, Intumescent
- Firestop Device Type
- Fire-Rated Pathway
Description
Wall Plates, Fire Rating 1 hr, 2 hr, 3 hr, 4 hr, Overall Height 2 in, Overall Length 12 in, Overall Width 6 in, Product Type Wall Plate, Shape Rectangle, Color Orange, Finish Galvanized, For Use With Cables, Conduits, EZD33FWS, Walls, Material Steel, Maximum Service Temperature 120 Degrees F, Minimum Service Temperature -10 Degrees F, Standards UL 1479, CAN/ULC-S115
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.