Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 120VAC, 3000 W, 1 Phase

  • Mfr # Mini-E 3-1

  • Zoro # G6121407


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
3000
Amps - Water Heaters
25
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mini-E 3-1
Zoro #
G6121407
UPC #
040232177217
Country of Origin
Germany

Dimensions

Height
6-1/2"
Depth
3-1/4"
Wire Size
10 AWG
Width
7-1/2"
Overall Depth
3.25 in
Overall Height
6.5 in
Overall Width
7.5 in
Hot Outlet Size
3/8 in
Manufacturer Warranty Length
10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
Cold Inlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
3000
Amps - Water Heaters
25
Phase - Water Heaters
1
Temp. Range - Water Heaters
100 Degrees F
Min. Flow Activation
0.40 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Watts
3000
Residential / Commercial
Both
Temp. Range
100 Degrees F
Voltage
120VAC
Temp. Rise @ 0.5 GPM
41 Degrees F
Phase
1
Temp. Rise @ 6.0 GPM
10 Degrees F
Amps AC
25
Water Connection
3/8" Compression
Default Temperature
100 Degrees F
Standards
ANSI/UL Standard 499
Max. Flow Rate
0.5 gpm
Mounting
Wall
Includes
Installed 2" Wire Harness, 3/8" OD Connection
Pressure Range
30 to 150 PSI
Elements
Bare Wire Nickel Chrome
Item - Water Heaters
Electric Tankless Water Heater
Features
Compact Design, Cut Energy Costs, Flow Switch Activation
Adjustable Thermostat
No
Power Consumption
3,000 W
Current
25 A
Cold Inlet Type
Compression
Maximum Delivered Temperature
122 Degrees F
Maximum Flow Rate
0.5 gpm
Element Material
Nichrome
Energy Factor
0.99
Minimum Water Pressure
30 psi
Mounting Type
Wall Mounting
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Operating Voltage
120V AC
Minimum Delivered Temperature
86 Degrees F
Temperature Rise @ Flow
10 Degrees F @ 6 gpm, 41 Degrees F @ 0.5 gpm
Hot Outlet Type
Compression
Minimum Flow Activation
0.4 gpm
Environment
Indoor
Maximum Water Pressure
150 psi
Cord Conductor Gauge
10/2 AWG Wire
Market
Commercial, Industrial

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.4 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 3,000 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 25 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.