Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Both Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # Mini-E 3.5-1

  • Zoro # G6248133


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
3500
Amps - Water Heaters
29
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Mini-E 3.5-1
Zoro #
G6248133
UPC #
040232176975
Country of Origin
Germany

Dimensions

Depth
3-1/4"
Width
7-1/2"
Height
6-1/2"
Wire Size
10 AWG
Overall Height
6.5 in
Overall Width
7.5 in
Overall Depth
3.25 in
Manufacturer Warranty Length
10 yr Against Leakage, 3 yr Against Defects in Workmanship and Materials
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120
Watts - Water Heaters
3500
Amps - Water Heaters
29
Phase - Water Heaters
1
Temp. Range - Water Heaters
80 Degrees to 120 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Max. Flow Rate
0.6 gpm
Default Temperature
100 Degrees F
Includes
2 ft. Wire Harness, 3/8" Hose Connector
Item - Water Heaters
Electric Tankless Water Heater
Standards
ANSI/UL Standard 499
Mounting
Wall
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 0.5 GPM
48 Degrees F
Residential / Commercial
Both
Features
Compact Design, Reduce Energy Costs, Flow Switch Activation
Pressure Range
30 to 150 psi
Water Connection
3/8" Compression
Phase
Single
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Minimum Delivered Temperature
86 Degrees F
Energy Factor
0.99
Hot Outlet Type
Compression
Maximum Delivered Temperature
122 Degrees F
Current
29 A
Cord Conductor Gauge
10/2 AWG Wire
Element Material
Nichrome
Power Consumption
3,500 W
Adjustable Thermostat
No
Temperature Rise @ Flow
48 Degrees F @ 0.5 gpm
Operating Voltage
120V AC
Maximum Flow Rate
0.5 gpm
Mounting Type
Wall Mounting
Minimum Flow Activation
0.3 gpm
Minimum Water Pressure
30 psi
Cold Inlet Type
Compression
Market
Commercial, Industrial
Maximum Water Pressure
150 psi
Environment
Indoor

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 0.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 6.5 in, Overall Width 7.5 in, Overall Depth 3.25 in, Power Consumption 3,500 W, Maximum Delivered Temperature 122 Degrees F, Minimum Delivered Temperature 86 Degrees F, Adjustable Thermostat No, Current 29 A, Environment Indoor, Market Commercial, Industrial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.