Zoro Homepage

Electric Tankless Water Heater, 277V

  • Mfr # DHC 4-3 CLASSIC

  • Zoro # G601075343


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277V
Watts - Water Heaters
4,500 W
Amps - Water Heaters
17 A
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHC 4-3 CLASSIC
Zoro #
G601075343
UPC #
040232497353
Country of Origin
Germany

Dimensions

Overall Depth
3.88 in
Overall Width
7.94 in
Height
14 3/16 in
Width
7 15/16 in
Depth
3 7/8 in
Wire Size
12/2 AWG
Overall Height
14.19 in
Cold Inlet Size
1/2 in
Manufacturer Warranty Length
3 yr Parts Warranty, 7 yr Leakage
Hot Outlet Size
1/2 in

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
277V
Watts - Water Heaters
4,500 W
Amps - Water Heaters
17 A
Phase - Water Heaters
1
Temp. Range - Water Heaters
82 Degrees to 130 Degrees F
Min. Flow Activation
0.43 gpm
Water Heater Application
General Purpose
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heaters
Temp. Rise @ 2.5 GPM - Water Heaters
12 Degrees F
Phase
Single
Temp. Rise @ 0.5 GPM
61 Degrees F
Temp. Rise @ 4.0 GPM
8 Degrees F
Water Connection
1/2 in NPT
Elements
Copper-Clad
Temp. Rise @ 6.0 GPM
5 Degrees F
Features
Cold Water Only Line Needed to Be Run to Lavatory, Compatible with Sensor Actuated or Metered Faucets, Prevents Dry Firing, Flow Switch for Virtually Silent Operation, High Limit Switch with Manual Reset
Temp. Rise @ 1.5 GPM
20 Degrees F
Standards
499 and Conform to CAN/CSA E335-1/3E and E335-2-35, ANSI ANSI/UL Standard
Housing Material
Copper
Application
Commercial Condominiums, Gas Stations, Hotels, Malls, Manufacturing Facilities, Motels, Office Buildings, Restaurants, Schools, Stores, Warehouses
Environment
Indoor
Cold Inlet Gender
Female
Cold Inlet Type
NPT
Power Consumption
4,500 W
Minimum Flow Activation
0.43 gpm
Temperature Rise @ Flow
20 Degrees F @ 1.50 gpm, 20 Degrees F @ 2 gpm, 31 Degrees F @ 1 gpm, 41 Degrees F @ 0.75 gpm, 61 Degrees F @ 0.50 gpm
Maximum Water Pressure
150 psi
Thermal Efficiency
99 %
Hot Outlet Connection Gender
Female
Maximum Delivered Temperature
130 Degrees F
Cord Conductor Gauge
12/2 AWG Wire
Minimum Delivered Temperature
82 Degrees F
Adjustable Thermostat
No
Element Material
Copper-Clad
Mounting Type
Wall Mounting
Market
Commercial
Minimum Water Pressure
30 psi
Current
17 A
Hot Outlet Type
NPT
Operating Voltage
277V AC

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate Not Applicable, Minimum Flow Activation 0.43 gpm, Overall Height 14.19 in, Overall Width 7.94 in, Overall Depth 3.88 in, Power Consumption 4,500 W, Maximum Delivered Temperature 130 Degrees F, Minimum Delivered Temperature 82 Degrees F, Adjustable Thermostat No, Current 17 A, Environment Indoor, Market Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.