Zoro Homepage

1-Star White Balls, 38PK

  • Mfr # T1450-1

  • Zoro # G513336419


product price: $28.39
/pk 38, $0.75/ea

Key Features

Width
1.6 in
Color
White
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1450-1
Zoro #
G513336419
UPC #
754806262031
Country of Origin
China

Dimensions

Width
1.6 in
Length
1.6 in

Details

Color
White

Description

The STIGA 1-Star Table Tennis Ball Multi-Pack includes 38 white STIGA 1-Star 40mm ITTF regulation size and weight table tennis balls. Crafted from high quality ABS material for long-lasting recreational or family play, the seamless, perfectly round design means these high-quality recreational table tennis balls are long lasting and offer consistent bounce and spin. This multi-pack is perfect for practice, parties, clubs, or the family that tends to lose balls easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.