14 oz Titanium Milled Face Hammer w/18" Hybrid Fiberglass Handle

  • Mfr # TI14MC-F

  • Zoro # G9490546


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Handle Material
Fiberglass
Head Material
Titanium
Features
Ergonomic Thumb Divot, Magnetic Nail Set, Poly/Fiberglass Handle, Straight Claw Design
Head Weight
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TI14MC-F
Zoro #
G9490546
UPC #
045242312726
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16 in
Overall Length (In.)
16 in
Face Dia. (In.)
1 1/2 in
Face Diameter
1 1/2 in
Handle Length
18 in

Details

Item
Straight Claw Hammer
Handle Material
Fiberglass
Head Material
Titanium
Features
Ergonomic Thumb Divot, Magnetic Nail Set, Poly/Fiberglass Handle, Straight Claw Design
Head Weight
14 oz
Type
Straight Claw
Meets/Exceeds
ASME
Face
Milled
Head Weight (Oz.)
14.0
Handle
Poly/Fiberglass
Head Weight (Lb.)
7/8
Face Texture
Milled
Hammer Type
Framing Hammer
Dead Blow Hammer
No
Standards
ASME
Non-Magnetic
No
Non-Marring
No
Claw Shape
Straight
Grip Style
Ribbed
Non-Sparking
No
Face Material
Titanium
Face Shape
Round
Includes Nail Holder
Yes

Description

Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Titanium, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 14 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Titanium, Features Ergonomic Thumb Divot, Magnetic Nail Set, Poly/Fiberglass Handle, Straight Claw Design, Face Diameter 1 1/2 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Handle Length 18 in, Non-Magnetic No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.