Shop STILETTO
See all product information
Create Account
Mallet Cap, Smooth, Steel, White, For: TIBONE TIB15MC, TIB15SC, TIB14RMC and TIB14RSC Hammers
- Mfr # TIB-RMA
- Zoro # G722433633
product price:Â
$
41.69
/ea
Key Features
Type
Smooth
Material
Steel
Suitable for
TIBONE TIB15MC TIB15SC TIB14RMC and TIB14RSC Hammers
Dimensions
1.7 in L x 1.4 in W x 1.6 in H
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIB-RMA
- Zoro #
- G722433633
- UPC #
- 045242812554
- Country of Origin
- Switzerland
- Type
- Smooth
- Material
- Steel
- Suitable for
- TIBONE TIB15MC TIB15SC TIB14RMC and TIB14RSC Hammers
- Color
- White
Dimensions
- Dimensions
- 1.7 in L x 1.4 in W x 1.6 in H
Description
The Stiletto TIBONE mallet cap replaces the need for most mallet applications. Easily alternate between hammer and mallet when in need of a light touch. The non-marring mallet cap comes in white (hard mallet).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.