Replacement Face, Smooth, Steel, For: TIBONE TIB15MC, TIB15SC, TIB14RMC and TIB14RSC Hammers

  • Mfr # TIB-SR

  • Zoro # G122433790


product price:  $67.45
/ea

Key Features

Type
Smooth
Includes
Serrated T45 Bolt
Material
Steel
Dimensions
1.4 in L x 0.9 in W x 1.4 in H
Suitable for
TIBONE TIB15MC TIB15SC TIB14RMC and TIB14RSC Hammers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TIB-SR
Zoro #
G122433790
UPC #
045242812530
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
1.4 in L x 0.9 in W x 1.4 in H

Details

Type
Smooth
Includes
Serrated T45 Bolt
Material
Steel
Suitable for
TIBONE TIB15MC TIB15SC TIB14RMC and TIB14RSC Hammers

Description

The Stiletto smooth steel replacement D-face fits the TIBONE hammer. Hardware and instructions are included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.