CN100B Pneumatic Cap Nailer, 1'' Cap Diameter, 1'' Nail Length, Collated Cap Nails

  • Mfr # 136252

  • Zoro # G415364619


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136252
Zoro #
G415364619
UPC #
42928178713
Country of Origin
Taiwan, Province of China

Description

Cap fasteners are the best way to install roofing underlayment, and the STINGER CN100B pneumatic cap nailer helps contractors install better-quickly, efficiently, and safely. The intuitively-designed tool fires 5 cap nails per second when using proper PSI and holds 200 caps and 200 nails which makes for fewer reloads. Winner of both the 2019 Pro Tool Innovation Award and HBS Dealer Golden Hammer Award, the CN100B was recognized for its durable cap magazine that's easy to reload, time-saving features like its bumpfire setting, and its ergonomic and lightweight design that reduces arm fatigue while on the roof. The best tool for a best practice installation of roofing underlayment, the CN100B boasts:.360Deg tool-free exhaust.Tool-free depth of drive.Holding capacity of 200 caps and 200 nails.Firing capacity of 5 cap nails per second when using proper PSI.Bumpfire and sequential firing modes The CN100B includes a belt hook, air fitting, and a carrying case. It's designed for exclusive use with the 1"-25mm STINGER NailPac, 1"-25mm plastic collated caps and 1"x.083"-25mmx2.1mm full round head ring shank nails available in Electro Galvanized and 304 Stainless Steel.


  • • FASTER INSTALLATION - Install roofing underlayment up to 50% faster with the 4.9 lb (2.22kg) pneumatic cap nailer
  • • FEWER RELOADS - Tool holds 200 caps and 200 nails for fewer reloads on the job site
  • • VERSATILE - Features bumpfire and sequential firing modes, 360° tool-free exhaust, tool-free depth of drive
  • • ACCESSORIES - The CN100B comes with a belt hook, air fitting, and a carrying case
  • • STINGER NAILS & CAPS - Use exclusively with STINGER 1" (25mm) NailPac, plastic collated caps and ring shank nails - part #s 0136260 and 0136264

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.