Shop All Cap Nails
Stinger
Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000
Mfr # 135091
Zoro # G304299954
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1"
- Length 1-1/2"
- Head Style Flat
- Finish Electro Galvanized
- Material Plastic
Product Information
Dimensions
Head Dia. | 1" |
Length | 1-1/2" |
Details
Description
Flexible round head conforms to surface making it difficult for water to get under the cap. Can be used for roofing felt, sheathing, polyethylene, roll roofing, re-roofing, chicken wire, wire lathe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0062)
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01062.101.0600)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-40050USA-100BX)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- Stinger Cap Nails