Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stinger Stinger SSCAP2M Select 2 Farad Power Capacitor with Digital Display SSCAP2M

Stinger SSCAP2M Select 2 Farad Power Capacitor with Digital Display (Discontinued)

  • Mfr # SSCAP2M
  • Zoro # G004165283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCAP2M
Zoro #
G004165283
UPC #
609098821100
Country of Origin
China

Description

Select 2 Farad Power Capacitor with Digital Display

Stinger Select Capacitors provide instantaneous power on demand to feed power hungry amplifiers. When system voltages drop, sound quality and output power suffers. SS capacitors stabilize this voltage so your system performs at it's peak. The integrated digital display informs you of system status and performance. Good for systems up to 2000 watts.

Features
  • Digital display
  • Brushed Aluminum Body
  • Satin Finish Terminals
  • UP to 2000W
  • 2 Farad
Specifications
  • Dimension: 10" H x 3.75" W x 13.5" L
  • Weight: 3.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.