Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercounter Freezer, 27 1/4 in H

  • Mfr # ULT25NEU-PWR

  • Zoro # G016294841


product price: $8,811.99
/ea
Free Shipping & Returns

Key Features

Number of Doors
2
Freezer Capacity
0.9 cu ft
Freezer Temperature - Minimum
-86 Degrees C
Condenser Type
Forced Air Convection
Product Type
Undercounter Freezer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULT25NEU-PWR
Zoro #
G016294841
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 1/8 in
Freezer Interior Height
13 1/8 in
Freezer Interior Width
8 3/4 in
Overall Width
13 3/4 in
Freezer Interior Depth
13 3/8 in
Overall Height
27 1/4 in

Details

Number of Doors
2
Item
Undercounter Freezer
Freezer Capacity
0.9 cu ft
Freezer Temperature - Minimum
-86 Degrees C
Condenser Type
Forced Air Convection
Product Type
Undercounter Freezer
Alarm Type
Temperature
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Voltage
110 to 240V
Refrigerator Temperature - Minimum
-86 Degrees C
Refrigerator/Freezer Type
Freezer
Current
15 A
Includes Alarm
Yes
Freezer Temperature - Maximum
-20 Degrees C
Refrigerator Capacity
0.9 cu ft
Sound Level
45 dBA
Control Type
Microprocessor
Standards
ENERGY STAR PARTNER, SNAP
Application
Ultra-Low Temperature
Refrigerator Temperature - Maximum
-20 Degrees C
Refrigerant Type
R-170
Laboratory Refrigerator/Freezer Style
Portable
Door Hinge
Top
Weight
46 lb
Defrost Method
Manual
Total Capacity
0.9 cu ft
Color
Green/White
Door Lock Type
Keyed Lock
Energy Usage
2.8 kWh/day
Frequency
50/60 Hz
Door Type
Lifting Lid Door
Door Insulation Material
Polyurethane
Temperature Display
Yes
Number of Shelves
2
Features
100% Natural Refrigerants, Plug-In Anywhere, Remotely Monitor Freezer Performance, Ultra-Low Power Consumption
Alarm Indicator Type
Audio

Description

Undercounter Freezer, Laboratory Refrigerator/Freezer Style Portable, Overall Depth 18 1/8 in, Overall Height 27 1/4 in, Overall Width 13 3/4 in, Voltage 110 to 240V, Color Green/White, Door Hinge Top, Door Type Lifting Lid Door, Number of Doors 2, Number of Shelves 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.