
024600mm x 00005001mm Digital Caliper
Mfr # 200648
Zoro # G107187564
product price: $999.99
/ea
Free Shipping & Returns
Key Features
Caliper Range
0 in to 24 in
Resolution
0.0005 in
IP Rating
None
Includes
Inside Diameter Jaws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200648
Zoro #
G107187564
UPC #
-
Country of Origin
China
Details
Caliper Range
0 in to 24 in
Resolution
0.0005 in
IP Rating
None
Includes
Inside Diameter Jaws
Description
Minimum Measurement Decimal Inch 0 Minimum Measurement mm 0 Maximum Measurement Inch 24 Maximum Measurement mm 600 Resolution Decimal Inch 00005 Resolution mm 001 IP Rating None Large face for easy reading Inside, outside, step and depth measurements InchMetric conversion Auto on, auto shutoff Zero button
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.