Shop All Keyseat Cutter
Stm
1008 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125242
Zoro # G407183778
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 125242
- Zoro # G407183778
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 1008 Cutting Diameter Inch 1 Cutting Width Inch 516 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- Stm Milling Cutters