Shop All Taper Shank Drill Bits
Stm
12164 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115830
Zoro # G007180849
product price: $2,698.99
/ea
Free Shipping & Returns
$2,698.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 115830
- Zoro # G007180849
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 12164 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1438 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- SLUGGER BY FEIN LiL Slugger 9/16" X 3/4" Cutter (63134142025)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 4" 1"R (CF153)
- EKLIND SAE Plain Ball Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short, 5 PK (18228)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- Stm Drill Bits