This item is Discontinued.

Stm 125mm x 220mm Lock-Well Precision Hydra Power Machine Vises With Swivel Base 327215

125mm x 220mm Lock-Well Precision Hydra Power Machine Vises With Swivel Base (Discontinued)

  • Mfr # 327215
  • Zoro # G205896344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327215
Zoro #
G205896344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width (In.)
4.921 in
Overall Height (In.)
4.646 in
Overall Length (In.)
26.378 in
Overall Width
185 mm
Jaw Height
46 mm
Base Length
540 mm

Details

Type
Manual
Jaw Opening (In.)
220 mm
Base Type
Swivel
Clamping Force (Lb.)
7856.82 lb
Number of Stations
1
Orientation Type
Horizontal

Description

Hydraulic Booster System provides a steady clamping force against shocks and vibrations during the operations, since it fastens the work piece resiliently with the aid of the disc-springs mounted inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.