Zoro Homepage

1516 5C Collet

  • Mfr # 325380

  • Zoro # G407184294


product price: $10.15
/ea

Key Features

Size
15/16 in
Material
Tool Steel
Overall Length
3.27 in
Type
Round
Head Diameter
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325380
Zoro #
G407184294
UPC #
-
Country of Origin
China

Dimensions

Size
15/16 in
Overall Length
3.27 in
Head Diameter
1.48 in

Details

Material
Tool Steel
Type
Round

Description

Type Round Head Diameter Decimal Inch 148 Size Inch 1516 Made of tool steel, hardened and ground to maintain original accuracy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.