Shop All Taper Shank Drill Bits
Stm
1764 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115816
Zoro # G707175602
product price: $1,798.99
/ea
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 115816
- Zoro # G707175602
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 1764 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1234 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Diamond Cut (RDB-110)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-30MM)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, SS (GL3X0500T----X0)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/64 (53165)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- Stm Taper Shank Drill Bits