Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

212 x 116 x 78 Bore HSS Plain Metal Slitting Saw

  • Mfr # 136006

  • Zoro # G207179605


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Application
High Speed Steel
Blade Thickness
1/16 in
Blade Diameter
2-1/2 in
Connection Type
Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136006
Zoro #
G207179605
UPC #
-
Country of Origin
Poland

Dimensions

Blade Thickness
1/16 in
Blade Diameter
2-1/2 in
Arbor Hole Diameter
7/8 in

Details

Material
High Speed Steel
Application
High Speed Steel
Connection Type
Arbor
Number of Teeth
28
Tooth Configuration
Plain

Description

Material High Speed Steel Blade Diameter Inch 212 Blade Thickness Inch 116 Arbor Hole Diameter Inch 78 Connection Type Arbor Number of Teeth 28 High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.