Shop All Taper Shank Drill Bits
Stm
2316 MT4 Smaller Shank HSS Taper Shank Drill
Mfr # 114238
Zoro # G007176682
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114238
- Zoro # G007176682
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 2316 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1614 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, WNMG431-T, PK10 (6773711)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 9/16 (53136)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- Stm Drill Bits