Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 HSS Drill Blank

  • Mfr # 116544

  • Zoro # G607182120


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Blank Size
#24
Blank Length
3-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116544
Zoro #
G607182120
UPC #
-
Country of Origin
United States

Dimensions

Drill Blank Size
#24
Blank Length
3-1/8 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Bright

Description

Drill Blank Size Decimal Inch 0152 Drill Blank Size Wire 24 Blank Length Inch 318 Made from hardened HRC 6365 high speed steel and ground, can be used as punches, gauges, pins or ground for special tools High Speed Steel 00000 00003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.