Zoro Homepage

3 Dia Precision Boring Head

  • Mfr # 356002

  • Zoro # G007186391


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 in
Offset
3/4 in
Boring Bar Hole Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356002
Zoro #
G007186391
UPC #
-
Country of Origin
China

Dimensions

Diameter
3 in
Boring Bar Hole Diameter
3/4 in

Details

Offset
3/4 in

Description

Body Diameter Inch 3 Boring Bar Hole Diameter Inch 34 Ideal for mill or jig bore operation These heads readily adapt to many different machines due to interchangeable shanks 11218 threaded mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.