Shop All Keyseat Cutter
Stm
30212 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125017
Zoro # G607183714
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 125017
- Zoro # G607183714
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 30212 Cutting Diameter Inch 516 Cutting Width Inch 332 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- IRWIN IRWIN STRAIT-LINE SPEEDLINE PRO W/ RED (IWHT48443RC)
- DOMINATOR Pry Bars, 17 In. L, 1-1/2 In. W, Black (60143)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 1/64" (KC-125-190-015)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- Stm Keyseat Cutter