Shop All Keyseat Cutter
Stm
405 Staggered Tooth Woodruff Keyseat Cutter
Mfr # 125127
Zoro # G507183784
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 125127
- Zoro # G507183784
- Country of Origin Bosnia and Herzegovina
- Category Keyseat Cutter
Description
Connection Type Shank American Standard Number ANSI 405 Cutting Diameter Inch 58 Cutting Width Inch 18 Tooth Configuration Staggered Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/16" (84322N)
- NUPLA Pike Pole, Fiberglass, 8'L (6895529)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- Stm Keyseat Cutter