
58 90Deg 6Flute Carbide Countersink
Mfr # 172931
Zoro # G207182292
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Shank Diameter
3/8 in
Number of Flutes
6
Finish - Machining
Bright
Cutting Direction
Right Hand
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172931
Zoro #
G207182292
UPC #
-
Country of Origin
United States
Dimensions
Shank Diameter
3/8 in
Head Diameter
5/8 in
Details
Number of Flutes
6
Finish - Machining
Bright
Cutting Direction
Right Hand
Shank Type
Straight
Included Angle
90ยบ
Countersink Material
Solid Carbide
Single End/Double End
Single
Description
Head Diameter Inch 58 Number of Flutes 6 Included Angle 90 Countersink Material Solid Carbide Countersink FinishCoating Bright Shank Diameter Inch 38 For use on hardened steel up to 60HRC, high temperature alloys and other tough jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.