Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 90Deg NCCNC HSS Spotting Drill

  • Mfr # 116349

  • Zoro # G007178631


product price: $74.75
/ea

Key Features

Drill Bit Point Angle
90
Finish - Machining
Bright
Flute Length
1-5/8 in
Overall Length
4-3/8 in
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116349
Zoro #
G007178631
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-5/8 in
Overall Length
4-3/8 in
Body Dia.
5/8 in

Details

Drill Bit Point Angle
90
Finish - Machining
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Features
These drills are used for perfect alignment of the follow-on tool., Standard length, Right hand cut

Description

Body Diameter Inch 58 Body Diameter Decimal Inch 0625 Drill Point Angle Degrees 90 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 438 These drills are used for perfect alignment of the followon tool Standard length Right hand cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.