
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230785
Zoro #
G707186004
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 in
Width (In.)
6 in
Height
2.37 in
Details
Parallelism
0.002 mm
Squareness
0.005 mm
Description
Compound No Length Inch 6 Width Inch 6 Height Inch 237 Precision ground, hardened to HRC58 and normalized by a subzero treatment Rolls are hardened and ground to an accuracy of 0001mm High precision of parallelism within 0002mm and squareness within 0005mm Setup and dressing time reduced to a bare minimum due to simplicity of set up Angle 0Deg, 60Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.