Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stm 764 Fast Spiral HSS Drill 117706

764 Fast Spiral HSS Drill (Discontinued)

  • Mfr # 117706
  • Zoro # G907177581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
117706
Zoro #
G907177581
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/64 in
Overall Length
2-5/8 in
Flute Length
1-1/2 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Cutting Direction
Right
Flute Type
Spiral
Coolant Through
No
Application
These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics. They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills., Bright finish, 118ยบ points, High Speed Steel
Point Type
Standard
Spiral Direction
Fast Spiral

Description

Drill Bit Size Inch 764 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No These drills are designed primarily for drilling in nonferrous materials such as Aluminum, Zinc die cast, and some plastics They are successfully used in mild steel deep holes where chip packing occurs with standard helix drills Bright finish 118Deg points High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.